Shop GENIUS TOOLS
Create Account
3/8in Dr. T-27 Star Bit Socket 180mmL
- Mfr # 308+6727
- Zoro # G723581494
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6727
- Zoro #
- G723581494
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T27 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+6727 Star Bit Socket This 3/8 inch drive T-27 star bit socket is built for accurate engagement and controlled torque in star/torx-style fasteners. The 180mm overall length helps reach recessed or obstructed fasteners while keeping a stable connection at the drive end. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who need consistent performance. Size markings are stamped directly on the socket for quick identification and long-term tool organization. Key Benefits 3/8 inch drive T-27 star bit socket for precise, secure fastener fit. 180mm overall length improves access to recessed fasteners in tight spaces. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size marking supports fast identification and better toolbox organization. Securely attached, interchangeable bit design helps maintain reliable performance under heavy use. Meets or exceeds ANSI standards for consistent fit, function, and workmanship. Designed for long-term shop use, this professional-grade bit socket emphasizes dependable fit, clear size identification, and corrosion resistance. Its extended 180mm profile improves reach without sacrificing control, making it a practical choice for technicians who need repeatable results and tools that hold up over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.