Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/32in Wobble Hex Bit Socket 80mmL
- Mfr # 408+5314
- Zoro # G723580381
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5314
- Zoro #
- G723580381
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 7/32 Inch Size 1/2 Inch Drive 80mm Length Durable Design - 408+5314 Professional Bit Socket This 1/2 inch drive wobble hex bit socket is built for precise fastener engagement while giving you added access in angled approaches. The 7/32 inch hex bit and 80mm overall length help balance reach and control for everyday service work and tool-room tasks. Constructed from High Speed Steel, it's designed for strength, durability, and anti-corrosive performance. Permanently stamped size markings support faster identification and cleaner tool organization across repeated jobs. Key Benefits 1/2 inch drive 7/32 inch wobble hex bit socket for versatile positioning. 80mm overall length supports reach and control in tighter working areas. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in demanding shop conditions. Permanently stamped size markings enable quick identification and organized storage. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for consistent quality and dependable performance. SKU 408+5314 is engineered for reliable, repeatable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.