Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Tamperproof Star Bit Socket 55mmL
- Mfr # 440+7155
- Zoro # G823583398
original price:Â $9.96 , new price: $8.96 , 10 percent off
new price:Â
$
8.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+7155
- Zoro #
- G823583398
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-55 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 440+7155, Tamperproof Star Bit Socket This 1/2in drive T-55 tamperproof star bit socket is built for professional technicians who need consistent fit, controlled reach, and durable construction. The 55mm overall length helps balance access and stability when working around tight hardware locations. Manufactured from high-speed steel for strength, durability, and anti-corrosive performance, the bit is securely attached and designed to handle demanding shop use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 1/2in drive T-55 tamperproof star bit socket for secure, precise engagement. 55mm overall length provides practical reach without sacrificing control in use. High-speed steel construction delivers high strength, durability, and corrosion resistance. Stamped size markings support fast identification and consistent tool organization. Securely attached, interchangeable bit socket design built for rigorous technician workloads. Meets or exceeds ANSI standards for dependable quality and performance expectations. Designed for long-term service in professional tool kits, this bit socket focuses on reliability, clear identification, and durable materials that stand up to repeated use. The tamperproof star profile and 1/2in drive format make it a practical choice for technicians needing consistent results and confidence in fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.