Shop GENIUS TOOLS
Create Account
1/4in Dr. 2.5mm Hex Bit Socket 45mmL
- Mfr # 208+2125
- Zoro # G123578711
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2125
- Zoro #
- G123578711
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 2.5mm Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+2125, Hex Bit Socket Tool This 2.5mm hex bit socket is built for precise fastening where a consistent hex engagement matters. With a 1/4in drive and 45mm overall length, it fits common ratchets and drivers while keeping the profile compact for controlled work. Constructed from high speed steel with anti-corrosive properties, it is designed for long-term durability in professional toolboxes. The size is permanently stamped for fast identification when organizing sockets or working from a set. Key Benefits 2.5mm hex bit size supports accurate fit on small hex fasteners. 1/4in drive interface works with standard ratchets and driver handles. 45mm overall length balances access and control in tight spaces. High speed steel construction provides strength and long-lasting durability. Anti-corrosive properties help protect the socket from rust and wear. Stamped size markings enable quick identification and cleaner tool organization. Genius Tools Hex Bit Socket 2.5mm Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+2125 is designed for professional technicians who need dependable fit, durable steel construction, and easy size recognition. The securely attached, interchangeable bit socket design helps maintain reliable performance under rigorous, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.