Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Impact Swivel Socket
- Mfr # 380024
- Zoro # G623580610
original price:Â $14.74 , new price: $13.27 , 9 percent off
new price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380024
- Zoro #
- G623580610
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 1/2 Inch Size 3/8 Inch Drive High-Torque Durable Design - 380024 Impact Socket This 3/8in drive, 1/2in size swivel impact socket is built for tight access work where straight sockets cannot align. The swivel design provides a wider working angle while maintaining impact-rated strength for professional service environments. Made from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating reinforce the exterior while supporting a strong inner core for long-term durability. Key Benefits Swivel head delivers a full range of motion in tight areas. 3/8in drive and 1/2in size suits common impact and ratchet setups. 53mm overall length helps access fasteners without excessive tool bulk. Chromium-vanadium steel alloy provides high strength and anti-corrosion protection. Oil-quenched heat treatment improves core strength for long professional service life. Matte black oxide coating creates a tough exterior for impact use. Permanently stamped size markings support quick identification and better tool organization. SKU: 380024. Its swivel construction and durable finish support reliable performance where clearance and alignment are limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.