Shop GENIUS TOOLS
Create Account
3/8in Dr. 16mm Deep Impact Swivel Socket
- Mfr # 380016MD
- Zoro # G323581924
original price:Â $23.15 , new price: $20.84 , 9 percent off
new price:Â
$
20.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380016MD
- Zoro #
- G323581924
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 16mm Deep Swivel 3/8 Inch Drive Heavy Duty - 380016MD Deep Swivel Impact Socket Built for demanding fastening and removal work, this 3/8 inch drive 16mm deep swivel impact socket is designed to maintain strength under impact use while improving access in confined or obstructed locations. Its deep profile helps reach recessed fasteners, while the swivel head supports off-angle approach. Made from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is engineered for durability and corrosion resistance. The socket is heat treated through oil quenching to create a tough exterior with a strong inner core for consistent professional performance. Key Benefits Swivel head delivers a full range of motion in tight areas. Deep 16mm design reaches recessed fasteners without sacrificing control. 3/8 inch drive impact-ready construction supports professional tool requirements. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Oil-quenched heat treatment improves durability and long-term core strength. Matte black oxide coating adds protection for heavy-duty workshop conditions. Permanently stamped size markings speed identification and tool organization. Overall length is 95mm (3.74 inches) for a practical balance of reach and maneuverability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.