Shop GENIUS TOOLS
Create Account
3/4in Dr. 58mm Impact Socket
- Mfr # 645258
- Zoro # G823583305
product price:Â
$
72.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645258
- Zoro #
- G823583305
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 58mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645258 Professional Impact Socket This 58mm, 6-point impact socket is built for high-torque fastening with a 3/4in drive. The 73mm (2.87in) overall length balances reach and control, while the 6-point profile helps maintain a secure engagement on fasteners. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification and cleaner tool organization in busy work environments. Key Benefits 58mm 6-point profile helps reduce slippage and fastener rounding under load. 3/4in drive size supports professional impact use on larger fasteners. 73mm overall length (2.87in) offers maneuverability without sacrificing access. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Oil-quenched heat treatment builds a tough exterior with strong inner core. Matte black oxide coating adds corrosion resistance for harsh shop conditions. Stamped size markings stay readable for quick identification and organization. Built to meet or exceed ANSI standards, this socket is engineered for professional technicians who need consistent fit and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.