Shop GENIUS TOOLS
Create Account
3/4in Dr. 27mm Deep Impact Socket
- Mfr # 649527
- Zoro # G723582668
original price:Â $20.21 , new price: $18.19 , 10 percent off
new price:Â
$
18.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649527
- Zoro #
- G723582668
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 27mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649527 Impact Socket This 27mm deep impact socket is built for 3/4in drive impact applications where strength, fit, and consistent performance matter. The 6-point design helps keep contact on the flats of the fastener for a secure engagement during heavy-duty work. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A heat-treated, oil-quenched build and matte black oxide coating support long-term durability, while permanently stamped size markings simplify tool organization and fast identification. Key Benefits 27mm deep, 6-point profile supports secure engagement on fasteners. 3/4in drive size and 90mm length suit demanding impact applications. Chromium Molybdenum Alloy Steel delivers high strength and durability. Anti-corrosive material properties help withstand harsh shop environments over time. Oil-quenched heat treatment improves core strength for professional lifetime use. Matte black oxide coating provides a tough exterior for repeated impacts. Permanently stamped size markings improve organization and speed up selection. Designed for professional technicians, it delivers consistent results under heavy use while maintaining easy identification and long-term durability in a busy tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.