Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Impact Swivel Socket
- Mfr # 380017M
- Zoro # G423583255
original price:Â $15.33 , new price: $13.80 , 9 percent off
new price:Â
$
13.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380017M
- Zoro #
- G423583255
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 17mm 3/8 Inch Drive Heavy Duty Chrome Molybdenum Steel - 380017M Impact Socket Built for impact applications where fasteners aren't perfectly straight-on, this 3/8 inch drive 17mm swivel impact socket helps maintain access and control in tight, awkward work areas. The swivel design supports a wider working angle while keeping the fit secure on the fastener. With an overall length of 53mm (2.09 inches), it stays compact for clearance-sensitive spaces. Size markings are stamped for quick identification, supporting consistent tool organization in busy professional environments. Key Benefits Swivel impact design provides flexibility for tight and hard-to-reach areas. 3/8 inch drive, 17mm size for common service and repair tasks. 53mm overall length balances access, reach, and maneuverability in confined spaces. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating helps resist wear and supports long-term durability. Stamped size markings enable fast selection and permanent, readable identification. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 380017M is engineered for heavy use with a focus on durability, identification, and controlled access around obstacles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.