Shop GENIUS TOOLS
Create Account
3/4in Dr 1 1/2 Deep Budd Wheel Impact Socket
- Mfr # 669548B
- Zoro # G523584480
original price:Â $33.89 , new price: $30.50 , 10 percent off
new price:Â
$
30.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669548B
- Zoro #
- G523584480
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/2 Inch Deep Budd Wheel 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669548B Impact Socket Built for Budd wheel service, this 3/4-inch drive deep impact socket is sized at 1 1/2 inch and designed to handle demanding wheel hardware with consistent fit and controlled engagement. Its 105mm (4.13-inch) overall length helps reach fasteners while maintaining stability during use. Manufactured from Chromium Molybdenum Alloy Steel, it prioritizes strength and durability with anti-corrosive properties. A tough matte finish supports grip, reduces glare, and makes cleanup easier after heavy-duty shop use. Key Benefits 3/4-inch drive and 1 1/2 inch deep Budd wheel-specific socket profile. 105mm (4.13-inch) length supports reach without sacrificing control during use. Chrome molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh working environments. Stamped size markings provide fast identification and long-term tool organization. Tough matte finish improves handling and simplifies cleaning after demanding jobs. Meets or exceeds ANSI standards for reliable performance under impact loading. SKU: 669548B. Designed for professional technicians, this impact socket is made for long service life under repeated heavy use. Its material choice, clear size identification, and practical finish support efficient workflow when working on Budd wheels and similar wheel hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.