Shop GENIUS TOOLS
Create Account
3/4in Dr. 19mm Impact Socket
- Mfr # 645219
- Zoro # G223582052
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645219
- Zoro #
- G223582052
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm 3/4 Inch Drive CR-Mo Steel Heavy Duty - 645219 Impact Socket This 19mm, 6-point impact socket is built for high-torque fastening and removal on a 3/4in drive. With a 51mm (2.01in) overall length, it offers a compact profile while maintaining strong engagement on fasteners for consistent power transfer. Manufactured from Chromium Molybdenum Alloy Steel and heat treated through oil quenching, it is designed for strength under repeated impact use. A matte black oxide finish adds a durable exterior, and permanently stamped sizing helps keep your socket selection fast and organized. Key Benefits 6-point, 19mm impact design supports secure grip and reduces fastener rounding. 3/4in drive size fits compatible impact tools and heavy-duty ratchets. 51mm (2.01in) overall length balances access, control, and torque transfer. Chromium Molybdenum alloy steel construction provides high strength and durability. Matte black oxide coating helps resist corrosion and wear in harsh environments. Oil-quenched heat treatment delivers a tough exterior with strong inner core. Permanently stamped size marking improves identification and tool organization. It's designed for professional technicians who need dependable 3/4in drive impact tooling that holds up over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.