Shop GENIUS TOOLS
Create Account
1/2in Dr. 7mm Hex Bit Socket 150mmL
- Mfr # 410+2647
- Zoro # G123580554
product price:Â
$
15.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+2647
- Zoro #
- G123580554
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Size 1/2 Inch Drive 150mm Length Durable Steel - 410+2647 Hex Bit Socket This 7mm hex bit socket is built for 1/2 inch drive systems and designed with an extended 150mm overall length (5.91 inches) to help access recessed fasteners. The bit-and-socket construction supports secure engagement while staying practical for everyday tool storage and identification. Made from High Speed Steel, it combines high strength with anti-corrosive properties for long-term durability in demanding shop environments. Size markings are stamped for quick, permanent recognition during setup and teardown. Key Benefits 1/2 inch drive 7mm hex bit socket for consistent, accurate fitment. 150mm overall length (5.91 inches) reaches fasteners in tight access points. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings provide permanent, easy identification in busy toolboxes. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for dependable quality and dimensional consistency. SKU 410+2647 is a professional-grade option for technicians who need a reliable hex bit socket that holds up to repeated use. With durable steel construction, clear size identification, and ANSI-aligned quality expectations, it supports efficient workflow while maintaining consistent performance across demanding service routines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.