Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Wobble Hex Bit Socket 110mmL
- Mfr # 310+4548
- Zoro # G023582627
original price:Â $9.80 , new price: $8.82 , 10 percent off
new price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+4548
- Zoro #
- G023582627
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Wobble 3/8 Inch Drive 110mm Length Durable Steel - 310+4548, Hex Bit Socket This 3/8in drive wobble hex bit socket is built for controlled fastener engagement where straight access isn't always possible. The 8mm hex size and 110mm overall length help with reach and positioning, while maintaining a secure fit between the bit and socket. Designed for professional hand tool setups, it focuses on durability, quick identification, and dependable performance under repeated use. Size markings are stamped for easy tool organization and consistent selection during service work. Key Benefits 8mm hex bit socket size supports consistent fit on matching hex fasteners. 3/8 inch drive interface matches common ratchets and extensions in shops. 110mm overall length improves access and reach into recessed fastener locations. Wobble design helps align the bit when perfectly straight access is limited. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Permanently stamped size marking speeds identification and improves tool organization. Meets or exceeds ANSI standards for professional-grade expectations and reliability. Built to handle the rigorous needs of professional technicians, the socket's hex bit is securely attached while remaining interchangeable within the system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.