Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Wobble Hex Bit Socket 50mmL
- Mfr # 312+5124
- Zoro # G123579732
product price:Â
$
7.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312+5124
- Zoro #
- G123579732
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Size, 3/8 Inch Drive, Wobble Style, 50mm Length - 312+5124 Professional Bit Socket This 3/8in drive wobble-style hex bit socket is built for controlled fastener engagement where slight angle access is needed. With a 50mm (1.97in) overall length, it balances reach and clearance for tighter work areas while staying compact in your socket setup. Made from high speed steel for strength, durability, and anti-corrosive performance, it is designed to meet the expectations of professional technicians. The hex size is permanently stamped for quick identification during tool organization and daily workflow. Key Benefits 3/8in drive with 3/8in wobble hex bit design for angled access. 50mm (1.97in) overall length suits compact spaces without sacrificing reach. High speed steel construction supports high strength, durability, and corrosion resistance. Stamped size marking enables fast identification and consistent tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. SKU: 312+5124. This bit socket is intended for long-term shop use, combining a wobble-style interface for improved access with clearly marked sizing and durable materials. It's a practical choice when repeatable performance and standardized build quality matter in a professional hand tool lineup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.