Shop GENIUS TOOLS
Create Account
1/4in Dr. T-8 Pentacle Bit Socket 45mmL
- Mfr # 208+5008
- Zoro # G723579033
product price:Â
$
4.47
/ea
Sold in multiples of 2 for
$8.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5008
- Zoro #
- G723579033
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-8 Size 1/4 Inch Drive 45mm Length Durable Steel - 208+5008 Professional Bit Socket This T-8 pentacle bit socket is built for consistent fastening performance with a 1/4in drive and a compact 45mm overall length (1.77in). The pentacle bit is securely attached yet interchangeable, helping maintain a dependable fit when working with matching fasteners. Manufactured from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Clear, permanently stamped size markings support quick identification and cleaner tool organization in a drawer, tray, or service cart. Key Benefits T-8 pentacle bit socket profile supports a precise, secure fit on fasteners. 1/4in drive size pairs easily with common ratchets, extensions, and handles. 45mm (1.77in) overall length helps access compact or controlled working areas. High Speed Steel construction provides high strength, durability, and anti-corrosive protection. Stamped size markings stay readable for fast selection and reliable tool organization. Bit is securely attached yet interchangeable for serviceability and long-term use. Designed for professional technicians and long-term heavy use, this pentacle bit socket is made to offer dependable engagement and repeatable results. Its durable steel build and clear identification markings help reduce downtime and keep your tool set consistent across routine service and demanding shop work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.