Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Tamperproof Star Bit Socket 110mmL
- Mfr # 408+7540
- Zoro # G523580871
product price:Â
$
12.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7540
- Zoro #
- G523580871
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 1/2 Inch Drive 110mm Length Durable Design - 408+7540 Tamperproof Bit Socket This 1/2 inch drive T-40 tamperproof star bit socket is built for consistent fit and controlled torque on tamper-resistant fasteners. The 110mm overall length helps reach recessed hardware while keeping the socket stable on the drive end. Made from high speed steel, it is designed for strength, durability, and anti-corrosive protection. Clear, permanently stamped size markings support quick identification and better tool organization in professional environments. Key Benefits 1/2 inch drive T-40 tamperproof star bit socket for secure engagement. 110mm overall length improves access to recessed fasteners and tight spaces. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop conditions. Permanently stamped sizing simplifies identification and tool organization. Bit sockets are securely attached and interchangeable for reliable daily service. Meets or exceeds ANSI standards for dependable performance and consistency. The durable materials, stamped size marking, and ANSI-aligned build make it a practical choice for heavy-use tool kits where reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.