Shop GENIUS TOOLS
Create Account
1/2in Dr. 7mm Hex Bit Socket 190mmL
- Mfr # 410+2747
- Zoro # G123578988
product price:Â
$
16.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+2747
- Zoro #
- G123578988
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Size 1/2 Inch Drive 190mm Length Durable Construction - 410+2747 Professional Hex Bit Socket This 7mm hex bit socket is built for 1/2in drive applications where extra reach helps access recessed fasteners. With a 190mm (7.48in) overall length, it supports controlled engagement and improved clearance in tight or obstructed work areas. Made from high speed steel with anti-corrosive properties, it is designed for durability under repetitive professional use. Size markings are stamped for quick identification and more efficient tool organization. Key Benefits 1/2in drive 7mm hex bit socket for consistent fit on hex fasteners. 190mm overall length improves access to recessed or hard-to-reach locations. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help resist rust and wear in demanding environments. Stamped size markings provide fast identification and permanent readability. Securely attached, interchangeable bit socket design supports dependable professional performance. Designed for professional technicians, this long hex bit socket helps maintain reliable engagement where standard-length sockets fall short.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.