Shop GENIUS TOOLS
Create Account
6mm 1/2in Surface Bit Sockets
- Mfr # 408+9406
- Zoro # G923583618
original price:Â $9.62 , new price: $8.66 , 9 percent off
new price:Â
$
8.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+9406
- Zoro #
- G923583618
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket 6mm 1/2 Inch Drive Durable Precision Fit - 408+9406 Professional Ribe Bit Socket This 6mm (M6) Ribe surface bit socket is built for consistent engagement on compatible fasteners and dependable fitment in demanding hand-tool work. Its 1/2 inch drive format and extended 110mm overall length help provide reach and leverage where standard sockets fall short. Constructed from High Speed Steel with anti-corrosive properties, it is designed for strength, durability, and long-term service. Clear, stamped size markings support fast identification and better organization in drawers, carts, and socket rails. Key Benefits M6 Ribe bit socket profile supports secure grip and controlled fastener engagement. 1/2 inch drive size matches common ratchets, breakers, and torque tools. 110mm overall length reaches recessed fasteners and improves access in tight areas. High Speed Steel construction provides high strength with anti-corrosive properties. Bit socket is securely attached yet interchangeable for practical serviceability. Stamped size markings enable quick identification and consistent tool organization. Meets or exceeds ANSI standards for dependable, professional hand-tool performance. Designed for professional technicians and heavy-use environments, this Ribe bit socket focuses on precise fit, durable materials, and straightforward identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.