Shop GENIUS TOOLS
Create Account
1/2in Dr. 7mm Hex Bit Socket 230mmL
- Mfr # 410+2847
- Zoro # G923580990
product price:Â
$
18.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+2847
- Zoro #
- G923580990
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Size 1/2 Inch Drive 230mm Length Durable Steel - 410+2847, Hex Bit Socket Tool This 7mm hex bit socket is built for 1/2in drive setups and extended reach. With a 230mm (9.06in) overall length, it helps access fasteners located deeper in assemblies while maintaining a secure, interchangeable bit socket design suited to professional service work. Made from high speed steel, it delivers high strength and durability with anti-corrosive properties for long-term shop use. Permanently stamped size markings support quick identification and better tool organization during repetitive tasks. Key Benefits 1/2in drive 7mm hex bit socket format for consistent fit and engagement. 230mm (9.06in) overall length improves access in hard-to-reach areas. High speed steel construction provides strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit socket design supports reliable day-to-day performance. Stamped size markings enable fast identification and more efficient tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this hex bit socket is built to perform over a lifetime of heavy use. Its combination of extended length, durable steel construction, and clear size identification supports precise work while helping maintain consistency and efficiency across demanding repair and service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.