1/2in Dr. 7mm Hex Bit Socket 55mmL
- Mfr # 410+2147
- Zoro # G123580783
original price:Â $8.24 , new price: $7.42 , 9 percent off
new price:Â
$
7.42
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+2147
- Zoro #
- G123580783
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Size 1/2 Inch Drive 55mm Length Durable Steel Construction - 410+2147, Hex Bit Socket This 1/2in drive 7mm hex bit socket is built for consistent fit and controlled torque transfer when driving hex fasteners. The 55mm overall length helps reach recessed hardware while keeping a stable, compact profile for use with standard 1/2in drive ratchets and torque tools. Manufactured from high speed steel, it delivers high strength and durability with anti-corrosive properties for demanding shop conditions. Clear, permanently stamped size markings support fast identification and organized storage in professional tool setups. Key Benefits 1/2in drive 7mm hex bit socket for secure engagement and reliable drive. 55mm overall length supports access to recessed fasteners without excess bulk. High speed steel construction provides high strength and long service life. Anti-corrosive properties help maintain performance in harsh working environments. Permanently stamped size marking improves tool organization and quick selection. Bit sockets are securely attached and interchangeable for professional technician demands. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and built for heavy, repeated use, this socket balances durability, identification, and dependable engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.