Shop GENIUS TOOLS
Create Account
1/4in Dr. 2mm Hex Bit Socket 140mmL
- Mfr # 208+2622
- Zoro # G123579657
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2622
- Zoro #
- G123579657
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 2mm Size 1/4 Inch Drive 140mm Length Durable Steel - 208+2622, Hex Bit Socket This 2mm hex bit socket is built for precise fastener engagement with a 1/4in drive interface and an extended 140mm overall length. It's designed to help maintain control and access when working in tighter or deeper areas where standard-length sockets can fall short. Made from high speed steel with anti-corrosive properties, it's intended for long service life under demanding professional use. The size marking is stamped for quick identification and consistent tool organization. Key Benefits 2mm hex bit size provides a snug fit to help reduce stripping. 1/4in drive size offers broad compatibility with common ratchets and handles. 140mm overall length improves reach into recessed or hard-to-access fasteners. High speed steel construction supports strength, durability, and long-term performance. Anti-corrosive properties help resist wear from shop conditions and frequent handling. Stamped size marking enables fast identification and better socket set organization. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. Built for professional technicians, this hex bit socket balances secure bit attachment with interchangeability for efficient service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.