Shop GENIUS TOOLS
Create Account
1/2in Dr. 7mm Hex Head Driver 60mmL
- Mfr # 446007
- Zoro # G323584253
original price:Â $10.71 , new price: $9.64 , 9 percent off
new price:Â
$
9.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446007
- Zoro #
- G323584253
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 7mm Size 1/2 Inch Drive 60mm Length Durable Professional Hand Tool - 446007 Impact Hex Bit Socket This 7mm hex impact bit socket is built for consistent fit and dependable torque transfer with a 1/2in drive. With a 60mm (2.36in) overall length, it balances reach and control for day-to-day professional service work. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability, with anti-corrosive properties to help it hold up in demanding shop environments. Permanent size stamping supports faster identification and cleaner tool organization. Key Benefits 7mm hex impact bit socket delivers a precise fit and stable engagement. 1/2in drive with 60mm overall length supports reach without sacrificing control. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help resist wear in harsh working conditions. Heat-treated for strength to withstand the rigorous needs of technicians. Black oxide coating supports long-term performance in heavy-use toolboxes. Stamped size markings provide permanent, fast identification for better organization. It's a practical, durable choice when you need reliable 7mm hex performance in a 1/2in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.