Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Star Head Driver 60mmL
- Mfr # 3460S15
- Zoro # G023581767
original price:Â $9.15 , new price: $7.63 , 16 percent off
new price:Â
$
7.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460S15
- Zoro #
- G023581767
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-15 Size 3/8 Inch Drive 60mm Length Durable Professional Quality - 3460S15 Star Impact Bit Socket This 3/8in drive T-15 star impact bit socket is built for professional hand tool setups that demand consistent fit and long service life. With a 60mm (2.36in) overall length, it balances access and control while keeping the profile compact for organized storage. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification in tool drawers, carts, and socket rails. Key Benefits T-15 star impact bit socket design supports a secure, dependable fastener engagement. 3/8in drive size fits common ratchets and impact-compatible drive tools. 60mm (2.36in) overall length provides reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and everyday shop wear. Stamped size markings enable quick identification for efficient tool organization. Built to meet or exceed ANSI standards, this professional-grade bit socket is engineered for long-term use under heavy service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.