Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/16in Hex Head Driver
- Mfr # 668838
- Zoro # G323579365
original price:Â $44.83 , new price: $40.35 , 9 percent off
new price:Â
$
40.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668838
- Zoro #
- G323579365
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 1 3/16 Inch Size 3/4 Inch Drive Heavy-Duty Professional Hand Tool - 668838 (Hex Impact Bit Socket) This 3/4in drive hex head driver is built for professional hand tool applications where secure hex engagement and impact-ready durability are required. The 1 3/16in hex bit socket profile helps reduce slip while delivering consistent torque transfer. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is engineered to handle rigorous technician use while offering anti-corrosive properties. Permanent size stamping supports quick identification during setup and tool organization. Key Benefits 1 3/16in hex impact bit socket design supports secure fit and reduced slippage. 3/4in drive size suits heavy-duty setups requiring higher torque transfer. 88mm overall length improves access while maintaining stable control during use. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive properties. Heat-treated construction helps withstand demanding professional workloads and repeated impact use. Black oxide coating adds protection for harsh shop environments and daily handling. Stamped size markings provide permanent identification for faster tool selection. Designed to meet or exceed ANSI standards, this hex head driver supports dependable performance in professional technician toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.