Shop GENIUS TOOLS
Create Account
1/2in Dr. 7mm Hex Head Driver 76mmL
- Mfr # 447607
- Zoro # G423584580
original price:Â $14.25 , new price: $12.01 , 15 percent off
new price:Â
$
12.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447607
- Zoro #
- G423584580
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 7mm Size 1/2 Inch Drive 76mm Length Durable Steel Construction - 447607, Hex Impact Bit Socket This 7mm hex head driver is built as a 1/2in drive impact bit socket for consistent fit and controlled torque transfer. With a 76mm (2.99in) overall length, it balances access and stability for service work where a compact, durable driver is preferred. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and long-term durability, with anti-corrosive properties to help it hold up in demanding shop environments. The size marking is stamped for permanent identification, supporting faster selection and better tool organization. Key Benefits 7mm hex impact bit socket profile supports a precise, secure fastener fit. 1/2in drive size pairs with common impact tools and professional shop setups. 76mm overall length provides practical reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive properties. Heat treated for strength, helping withstand rigorous professional technician use. Black oxide coated finish supports durability under frequent impact service conditions. Stamped sizing helps keep sockets and drivers organized, while the heat treatment and black oxide coating are intended to support repeatable performance under daily use. Built for professional technicians and heavy use over time, this driver focuses on durability, identification, and reliable fit when you need a 7mm hex solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.