Shop GENIUS TOOLS
Create Account
3/4in Dr. 15/16in Hex Bit Socket
- Mfr # 622+3960
- Zoro # G123584248
product price:Â
$
43.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 622+3960
- Zoro #
- G123584248
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 15/16 Inch Size 3/4 Inch Drive Durable High-Strength Design - 622+3960 Impact Bit Socket This 3/4in drive 15/16in hex bit socket is built for impact use where strength, consistent fit, and durability matter. The overall length is 85mm (3.35 inches), providing a practical balance between access and control for professional hand-tool applications. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability, with anti-corrosive properties. Heat treatment and a black oxide coating support reliable performance under the rigorous demands expected by professional technicians. Key Benefits 3/4in drive impact bit socket design handles high torque and impact loads. 15/16in hex bit size supports precise engagement for consistent, dependable performance. 85mm (3.35in) overall length balances reach, stability, and tool control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat-treated body with black oxide coating helps withstand demanding professional use. Permanently stamped size markings make identification fast and tool organization easier. Meets or exceeds ANSI standards for quality expectations in professional tool setups. Built for long-term service, this socket combines a durable alloy-steel body with clear, permanent size identification to reduce downtime during tool changes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.