Shop GENIUS TOOLS
Create Account
1/2in Dr. M5 Triple Square Head Driver, 60mmL
- Mfr # 4460T05
- Zoro # G123584286
original price:Â $10.69 , new price: $9.01 , 15 percent off
new price:Â
$
9.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460T05
- Zoro #
- G123584286
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M5 Size, 1/2 Inch Drive, 60mm Length, Durable Construction - 4460T05 Triple Square Impact Bit Socket This 1/2 inch drive M5 triple square head driver is built for impact-bit socket applications where secure engagement and consistent fit matter. With a 60mm overall length, it balances reach and control while staying compact in the socket lineup. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment via oil quenching and a matte black oxide coating support a tough exterior with strong inner core performance for long-term professional use. Key Benefits M5 triple square impact bit socket profile for dependable fastener engagement. 1/2 inch drive size fits common impact tools and ratchets. 60mm length provides access while maintaining a stable, compact footprint. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Matte black oxide coating helps resist corrosion and surface wear. Oil-quenched heat treatment enhances core strength for demanding professional use. Stamped size markings allow fast identification and cleaner tool organization. Designed for professional technicians, it's built to perform through heavy use while keeping sizing and identification straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.