1/2in Dr. 7mm Wobble Hex Bit Socket 110mmL
- Mfr # 410+4547
- Zoro # G223581628
product price:Â
$
11.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+4547
- Zoro #
- G223581628
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Wobble Style 1/2 Inch Drive 110mm Length Durable Alloy Steel - 410+4547, Hex Bit Socket This 1/2in drive 7mm wobble hex bit socket is built for controlled engagement and dependable fitment when working around obstacles. The wobble-style design helps access fasteners at slight angles, while the 110mm overall length supports reach in tighter, recessed areas. Designed with professional technicians in mind, the bit is securely attached and interchangeable for consistent day-to-day use. Clear, permanently stamped sizing supports faster tool selection and better organization in a busy toolbox. Key Benefits 1/2in drive 7mm wobble hex bit socket reaches angled fasteners more easily. 110mm overall length improves access in recessed and tight working areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings enable quick identification and better tool organization. Securely attached, interchangeable bit design supports rigorous professional technician demands. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU: 410+4547. Built for long-term service, this hex bit socket combines durable materials, clear size identification, and standards-based quality for reliable work on demanding jobs. The wobble feature and extended length support better access without compromising strength or day-to-day usability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.