Shop GENIUS TOOLS
Create Account
1/4in Dr. T-9 Tamperproof Star Bit Socket 100mmL
- Mfr # 208+7509
- Zoro # G823578547
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7509
- Zoro #
- G823578547
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-9 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+7509, Tamperproof Bit Socket This 1/4in drive T-9 tamperproof star bit socket is built for controlled fastening where secure engagement and consistent sizing matter. The 100mm overall length helps reach fasteners set deeper than standard bit sockets while maintaining a compact, easy-to-handle profile. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to support long service life in demanding toolboxes. Size markings are stamped for quick identification during setup and tool organization. Key Benefits 1/4in drive T-9 tamperproof star bit socket for secure, accurate engagement. 100mm overall length provides added reach without sacrificing control in tight areas. High speed steel construction delivers strength, durability, and long-term performance. Anti-corrosive properties help maintain condition through repeated shop and field use. Stamped size markings support fast identification and cleaner tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for dependable quality and consistent fit. Its combination of length, durability-focused materials, and clear size stamping supports efficient workflow when precision matters most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.