1/2in Dr. 7mm Wobble Hex Bit Socket 150mmL
- Mfr # 410+4647
- Zoro # G023583631
original price:Â $11.82 , new price: $10.64 , 9 percent off
new price:Â
$
10.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+4647
- Zoro #
- G023583631
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Wobble Style 1/2 Inch Drive 150mm Length Durable Steel - 410+4647 Professional Bit Socket This 1/2in drive 7mm wobble hex bit socket is built for controlled fastening where straight access is limited. The wobble-style design provides slight angle flexibility while maintaining a secure fit, and the 150mm overall length helps reach recessed or obstructed fasteners. Constructed from high speed steel with anti-corrosive properties, it's designed for repeated professional use. Size markings are stamped for quick identification and long-term organization in tool storage. Key Benefits 1/2in drive 7mm wobble hex bit socket improves access in tight spaces. 150mm overall length (5.91 inches) reaches fasteners set deeper or recessed. High speed steel construction delivers strength, durability, and anti-corrosive performance. Wobble feature allows slight angular movement without sacrificing control. Securely attached, interchangeable bit socket design handles rigorous technician workloads. Stamped size markings provide permanent identification for faster tool selection. Meets or exceeds ANSI standards for consistent professional-grade expectations. Designed and made for professional technicians, it supports long-term reliability under heavy use while keeping identification simple and consistent in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.