Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/32in Wobble Hex Bit Socket 140mmL
- Mfr # 308+5610
- Zoro # G323582471
product price:Â
$
9.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5610
- Zoro #
- G323582471
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 5/32 Inch Size 3/8 Inch Drive 140mm Length Durable Design - 308+5610 Professional Bit Socket This 3/8 inch drive wobble hex bit socket is built for precise fastener engagement with added access flexibility. The 5/32 inch hex bit and 140mm overall length help extend reach, while the wobble design allows slight angle movement for work in tighter or offset positions. Made from High Speed Steel with anti-corrosive properties, it's designed for long-term durability in professional tool kits. Size markings are stamped for permanent identification, supporting fast selection and organized storage. Key Benefits 3/8 inch drive with 5/32 inch wobble hex bit for versatile access. 140mm overall length supports extended reach into recessed or hard-to-reach areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Wobble feature provides slight angular movement for awkward fastener alignment. Stamped size markings enable quick identification and consistent tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Designed for heavy, repeat use, this bit socket combines a long profile, wobble access, and durable materials to support reliable fastening performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.