3/8in Dr. T-8 Pentacle Bit Socket 76mmL
- Mfr # 308+5208
- Zoro # G823581356
product price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5208
- Zoro #
- G823581356
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-8 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 308+5208, 3/8in Drive Bit Socket This 3/8in drive T-8 pentacle bit socket is built for consistent fit and controlled torque transfer when working with pentacle fasteners. The 76mm overall length helps reach recessed hardware while keeping the bit stable in the socket. Made from High Speed Steel for strength and durability with anti-corrosive properties, it is designed for professional technicians and long service life. Size markings are stamped for quick identification during tool organization and repeat jobs. Key Benefits 3/8in drive T-8 pentacle bit socket supports secure, accurate engagement. 76mm overall length improves access to recessed fasteners without compromising control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist deterioration in demanding shop environments. Stamped size markings provide permanent identification for faster tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable quality and consistent performance. It is built as a professional-grade hand tool component for technicians who expect consistent results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.