Shop GENIUS TOOLS
Create Account
1/2in Dr. M8 Triple Square Bit Socket 110mmL
- Mfr # 410+8508
- Zoro # G323583614
product price:Â
$
12.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+8508
- Zoro #
- G323583614
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M8 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 410+8508, Triple Square Bit Socket This 1/2 inch drive M8 triple square bit socket is built for consistent fit and controlled reach. The 110mm overall length helps access fasteners where a standard-length socket may not clear surrounding parts, while maintaining stable handling through the 1/2 inch drive interface. Made for professional hand tool kits, it combines durable construction with practical identification details to support faster tool selection and fewer interruptions during service work. Key Benefits 1/2 inch drive M8 triple square bit socket for precise fastener engagement. 110mm overall length balances added reach with steady control in use. Manufactured from high speed steel for strength and anti-corrosion protection. Permanently stamped size marking supports quick identification and better tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU 410+8508 is designed to hold up under repeated, heavy use while staying easy to identify and dependable on the job. With a professional-grade build, ANSI-aligned quality, and a durable steel construction, it supports reliable results across demanding service environments without adding unnecessary complexity to your socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.