Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/32in Hex Bit Socket 45mmL
- Mfr # 208+3106
- Zoro # G623579492
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3106
- Zoro #
- G623579492
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/32 Inch Size 1/4 Inch Drive 45mm Length Durable Steel - 208+3106 Professional Hex Bit Socket This 1/4in drive hex bit socket is built for precise 3/32in hex fasteners where consistent fit and control matter. With a 45mm overall length (1.77in), it balances access and handling for detailed service work and organized tool setups. Made from high speed steel for strength, durability, and anti-corrosive performance, it's designed for long-term use in demanding professional environments. Size markings are stamped for fast identification and permanent readability in the toolbox or on the cart. Key Benefits 3/32in hex bit size for accurate engagement and reduced fastener rounding. 1/4in drive fits common ratchets and handles for everyday service compatibility. 45mm (1.77in) length provides useful reach without sacrificing stability. High speed steel construction supports strength, durability, and anti-corrosive properties. Stamped size markings improve organization and quick selection under shop conditions. Securely attached yet interchangeable bit design supports reliable, repeatable performance. SKU 208+3106 is a professional-grade solution for technicians who need a dependable hex bit socket that stays identifiable, resists corrosion, and holds up to heavy use. Its standardized drive size and clearly defined 3/32in hex fit help maintain consistent results across repeated tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.