Shop GENIUS TOOLS
Create Account
3/8in Dr. No.1 Philips Bit Socket 110mmL
- Mfr # 308+1501
- Zoro # G523578991
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1501
- Zoro #
- G523578991
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.1, 3/8 Inch Drive, 110mm Length, Durable Construction - 308+1501 - Phillips bit socket This Phillips bit socket is designed for controlled fastening and consistent engagement on No.1 Phillips screws. The 3/8 inch drive format and 110mm overall length help provide reach and stability when working in tight or recessed areas where standard-length bits fall short. Built from High Speed Steel for strength and durability, it also offers anti-corrosive properties for long service life in demanding shop environments. Size markings are stamped directly on the tool for quick identification and cleaner tool organization. Key Benefits 3/8 inch drive bit socket with No.1 Phillips tip for precise fastening. 110mm overall length (4.33 inches) improves access in recessed fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit design supports reliable professional service work. Stamped size identification enables fast selection and consistent tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 308+1501 is built for technicians who need repeatable performance from a professional-grade bit socket. With durable materials, clear identification, and ANSI-aligned quality, it integrates easily into a 3/8 inch drive setup and supports long-term, heavy-use reliability without complicating your workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.