Shop GENIUS TOOLS
Create Account
1/2in Dr. 7mm Wobble Hex Bit Socket 230mmL
- Mfr # 410+4847
- Zoro # G223580676
product price:Â
$
17.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+4847
- Zoro #
- G223580676
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Wobble Style 1/2 Inch Drive 230mm Length Durable Construction - 410+4847, Hex Bit Socket This 1/2in drive 7mm wobble hex bit socket is built for controlled torque transfer while giving added clearance where straight bit sockets can bind. The wobble-style bit helps accommodate slight misalignment during fastener engagement, improving access in tighter working angles. With a 230mm (9.06in) overall length, it extends reach into recessed or hard-to-access areas while keeping the 1/2in drive interface familiar for professional setups. High-speed steel construction supports strength, durability, and anti-corrosive performance for repeated shop use. Key Benefits 1/2in drive 7mm wobble hex bit design supports efficient torque transfer. 230mm overall length improves reach into recessed and hard-to-access areas. High-speed steel construction provides strength, durability, and anti-corrosive properties. Clearly stamped sizing enables quick identification and better tool organization. Securely attached, interchangeable bit socket construction suits rigorous technician demands. Meets or exceeds ANSI standards for consistent fit, performance, and quality. Designed for professional technicians, this wobble hex bit socket balances reach, durability, and identification features that support faster, more organized workflow. Its stamped sizing and high-speed steel build help maintain reliability over repeated heavy use, while ANSI compliance reinforces consistent performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.