Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Wobble Hex Bit Socket 80mmL
- Mfr # 439+4349
- Zoro # G423583057
original price:Â $9.14 , new price: $8.23 , 9 percent off
new price:Â
$
8.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439+4349
- Zoro #
- G423583057
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Wobble Style 1/2 Inch Drive 80mm Length Durable Alloy Steel - 439+4349 Professional Bit Socket This 1/2in drive 9mm wobble hex bit socket is built for controlled fastening where a small amount of angle helps in tight access. The 80mm overall length supports added reach while maintaining stable engagement for consistent results. Designed for professional technicians, the bit is securely attached and interchangeable for reliable day-to-day service work. Size markings are permanently stamped for fast identification, helping keep your socket and bit inventory organized. Key Benefits 1/2in drive 9mm wobble hex bit socket for versatile access. 80mm (3.15in) overall length helps reach recessed fasteners with control. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist rust and maintain tool performance. Permanently stamped size markings speed selection and reduce misidentification. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for consistent quality and fit. It balances reach, identification, and corrosion resistance in a single, dependable 9mm wobble hex solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.