Shop GENIUS TOOLS
Create Account
1/4in Dr. T-9 Tamperproof Star Bit Socket 45mmL
- Mfr # 208+7109
- Zoro # G023578521
product price:Â
$
4.04
/ea
Sold in multiples of 2 for
$8.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7109
- Zoro #
- G023578521
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-9 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+7109 Tamperproof Star Bit Socket This tamperproof star bit socket is built for T-9 tamperproof star fasteners where controlled engagement and reliable fit matter. The 1/4 inch drive and 45mm overall length help it reach compact spaces while staying easy to handle on common ratchets and drivers. Made from high speed steel for strength, durability, and anti-corrosive performance, it is designed to hold up in demanding shop conditions. The size marking is stamped for quick identification during tool organization and repeat use. Key Benefits T-9 tamperproof star profile provides secure grip on specialized fasteners. 1/4 inch drive fits compatible ratchets, handles, and driver systems. 45mm overall length balances access and control in tight work areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in harsh shop environments. Stamped size marking supports fast identification and organized tool storage. Meets or exceeds ANSI standards for consistent performance and reliability. Engineered for professional technicians, this bit socket is securely attached yet interchangeable within the tamperproof star bit socket system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.