Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Wobble Hex Bit Socket 140mmL
- Mfr # 208+5612
- Zoro # G923578690
original price:Â $9.80 , new price: $8.82 , 10 percent off
new price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5612
- Zoro #
- G923578690
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Wobble Head 1/4 Inch Drive 140mm Length Durable Design - 208+5612 Hex Bit Socket This 1/4in drive 3/16in wobble hex bit socket is built for controlled fastener engagement with added access flexibility. The wobble head design provides slight angular movement to help reach hex fasteners that aren't perfectly in-line, while the 140mm (5.51in) overall length extends reach into tighter areas. Made from High Speed Steel with anti-corrosive properties, it's designed for long service life in professional toolboxes. The size marking is stamped for quick identification and consistent organization alongside other bit sockets. Key Benefits 1/4in drive with 3/16in wobble hex bit profile for flexible access. 140mm (5.51in) overall length improves reach in recessed fastener locations. High Speed Steel construction supports strength, durability, and long-term use. Anti-corrosive properties help resist deterioration in demanding shop environments. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable bit socket design supports reliable daily technician work. Meets or exceeds ANSI standards for consistent fit and performance expectations. SKU: 208+5612. Designed for heavy use and dependable performance without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.