Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Star Type Head Driver, 60mmL
- Mfr # 4460S45
- Zoro # G423581343
original price:Â $13.89 , new price: $11.63 , 16 percent off
new price:Â
$
11.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460S45
- Zoro #
- G423581343
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-45 Size 1/2 Inch Drive 60mm Length Durable Construction - 4460S45 Impact Bit Socket This T-45 star impact bit socket is built for 1/2in drive setups where consistent fit and dependable strength matter. The 60mm (2.36in) overall length helps maintain control and access while keeping the profile compact for common hand-tool and impact-tool arrangements. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist corrosion and stand up to repeated use. Size markings are stamped for fast identification during tool organization and service work. Key Benefits T-45 star bit socket profile supports secure engagement and efficient torque transfer. 1/2in drive size matches common professional ratchets and impact tools. 60mm overall length balances access, stability, and controlled handling. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Oil-quenched heat treatment promotes a tough exterior with a strong inner core. Matte black oxide coating adds anti-corrosive protection for harsh shop environments. Stamped size markings provide permanent, easy identification for tool organization. Built to meet or exceed ANSI standards, this professional-grade impact bit socket is engineered for long service life under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.