Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 9/16in 12-pt Hand Socket
- Mfr # 675282
- Zoro # G523584596
original price:Â $64.07 , new price: $57.66 , 10 percent off
new price:Â
$
57.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675282
- Zoro #
- G523584596
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 9/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675282 Hand Socket SKU: 675282. This 3/4 inch drive, 2 9/16 inch 12-point hand socket is built for dependable fit and consistent torque transfer. The 12-point profile helps you index the socket quickly, while the 85mm (3.35 inch) overall length supports access without adding unnecessary bulk. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and stamped size markings keep identification clear and permanent. Key Benefits 3/4 inch drive with 2 9/16 inch size and 12-point profile. 85mm (3.35 inch) overall length balances reach and compact handling. Chromium Molybdenum Alloy Steel (CR-Mo) supports high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Chrome polished finish is tough and resistant to corrosion. Stamped size markings provide permanent, fast identification for organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. With durable CR-Mo construction, corrosion-resistant finish, and clear size identification, it supports efficient workflow and reliable performance when accuracy and tool longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.