Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm 12-pt. Hand Socket
- Mfr # 433808
- Zoro # G123580790
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433808
- Zoro #
- G123580790
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 8mm 1/2 Inch Drive 12-Point High-Precision Chrome Finish - 433808 Hand Socket This 1/2in drive 8mm 12-point hand socket is built for consistent fit and dependable service in professional toolkits. With a compact 38mm (1.5in) overall length, it's suited to controlled fastening work where a precise, easy-to-handle socket profile matters. Constructed from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds resistance to corrosion and helps the socket clean up easily after regular use. Key Benefits 1/2in drive with 8mm 12-point profile for secure, accurate engagement. 38mm (1.5in) overall length balances access, control, and tool handling. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help reduce rust in demanding work environments. Chrome polished finish is tough, corrosion-resistant, and easy to maintain. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for reliable, professional-grade performance. SKU: 433808. Designed for professional technicians and built for heavy use, this socket combines a durable alloy body with a corrosion-resistant finish and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.