Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Star Bit Socket 150mmL
- Mfr # 410+6645
- Zoro # G623578815
product price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+6645
- Zoro #
- G623578815
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-45 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 410+6645 Professional Bit Socket This 1/2in drive T-45 star bit socket is built for consistent fastening performance where reach and control matter. With a 150mm (5.91in) overall length, it helps access recessed or hard-to-reach fasteners while maintaining a secure, stable drive connection. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it is designed to meet the expectations of professional technicians. The size marking is permanently stamped for quick identification during tool organization and day-to-day service work. Key Benefits 1/2in drive T-45 star bit socket fits common star fasteners securely. 150mm overall length improves access to recessed or obstructed fastening points. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size marking speeds selection and supports organized storage. Bit is securely attached and interchangeable for reliable, repeatable performance. Meets or exceeds ANSI standards for quality and consistency. Built for heavy use, this star bit socket balances reach, durability, and easy identification in one professional-grade tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.