Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/8in Wobble Hex Bit Socket 180mmL
- Mfr # 308+5708
- Zoro # G323579709
original price:Â $10.00 , new price: $9.00 , 10 percent off
new price:Â
$
9.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5708
- Zoro #
- G323579709
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Wobble Style 3/8 Inch Drive 180mm Length Durable Design - 308+5708 Hex Bit Socket This 3/8in drive 1/8in wobble hex bit socket is built for controlled access when straight alignment is difficult. The 180mm (7.09in) overall length helps reach recessed fasteners while maintaining stable engagement on the hex bit profile. Made from High Speed Steel, it combines strength with anti-corrosive properties for dependable shop use. Size markings are stamped for quick identification and cleaner tool organization in drawers, carts, or socket rails. Key Benefits 3/8in drive with 1/8in wobble hex bit profile for added flexibility. 180mm (7.09in) overall length supports reach in tight or recessed areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Interchangeable, securely attached bit socket design handles professional technician workloads. Stamped size markings provide permanent identification for faster tool selection. Meets or exceeds ANSI standards for consistent fit and performance. SKU 308+5708 is designed for long-term service in professional hand tool environments where reliability matters. With durable materials, clear identification, and ANSI-aligned quality, it supports repeatable results across demanding tasks without sacrificing organization or ease of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.