Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/32in Hex Bit socket
- Mfr # 272805
- Zoro # G123579763
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272805
- Zoro #
- G123579763
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 5/32 Inch Size 1/4 Inch Drive Durable Chrome Finish - 272805 (Hex Bit Hand Socket) SKU: 272805. This 5/32in hex head hand socket is built for precise hex fastener engagement with a 1/4in drive. With a compact 26mm (1.02in) overall length, it fits well in tight, controlled working areas where accurate tool placement matters. Made from Chromium-vanadium Steel Alloy, it delivers high strength and durability while offering anti-corrosive properties. Size markings are stamped for permanent identification, helping keep tool storage and selection organized and efficient. Key Benefits 5/32in hex bit socket design supports accurate, repeatable fastener engagement. 1/4in drive size works with compatible ratchets and hand tool systems. 26mm (1.02in) overall length helps access confined or compact work areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Stamped size markings allow quick identification and long-term tool organization. Securely attached, interchangeable bit socket construction supports reliable professional use. Designed and made for professional technicians, this socket is built to withstand heavy use while maintaining consistent fit and performance. The durable chrome finish and corrosion-resistant material choice support long service life in demanding shop environments, with clear markings to simplify daily tool selection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.