Shop GENIUS TOOLS
Create Account
3/8in Dr. T-40 Pentacle Bit Socket 50mmL
- Mfr # 310+5040
- Zoro # G823581912
product price:Â
$
7.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5040
- Zoro #
- G823581912
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-40 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 310+5040, 3/8in Drive Bit Socket This 3/8in drive T-40 pentacle bit socket is built for consistent fastening performance where bit fit, strength, and identification matter. With a 50mm (1.97in) overall length, it balances reach and access for service work while keeping the setup compact. Made from high speed steel for strength, durability, and anti-corrosive properties, the bit socket is designed for repeated professional use. Permanently stamped size markings support fast tool selection and organized storage in busy shops. Key Benefits 3/8in drive T-40 pentacle bit socket supports common professional fastening needs. 50mm overall length improves access while keeping a compact working profile. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size marking enables quick identification and better tool organization. Securely attached, interchangeable bit socket design holds up to rigorous technician use. SKU 310+5040 is engineered as a professional-grade bit socket for long service life under heavy use. The combination of durable steel construction, clear size stamping, and ANSI-aligned quality helps ensure dependable results and efficient workflow when maintaining organized tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.