Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm Hex Bit Socket 100mmL
- Mfr # 208+2536
- Zoro # G123578957
product price:Â
$
8.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2536
- Zoro #
- G123578957
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 1/4 Inch Drive 100mm Length Durable Steel Construction - 208+2536, Hex Bit Socket This 1/4in drive 6mm hex bit socket is built for precise fastening where extra reach helps. With a 100mm (3.94in) overall length, it supports controlled access to recessed hex fasteners while maintaining a compact, technician-friendly form factor. Constructed from High Speed Steel, it delivers high strength, durability, and anti-corrosive properties. Size markings are permanently stamped for quick identification, helping keep tool selection fast and organized during routine service and repair work. Key Benefits 1/4in drive 6mm hex bit socket for consistent, accurate fastening. 100mm overall length (3.94in) improves reach in tight or recessed areas. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Permanently stamped size markings support fast identification and better tool organization. Securely attached, interchangeable bit socket design handles demanding professional technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 208+2536 is a professional-grade hex bit socket designed for long-term shop use. Its durable steel build, clear size stamping, and ANSI-aligned performance make it a dependable option for technicians who need repeatable results and reliable tool fitment across heavy-use applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.