Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Hex Bit Socket 150mmL
- Mfr # 408+3616
- Zoro # G323582174
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+3616
- Zoro #
- G323582174
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Hex, 1/2 Inch Drive, 150mm Length, Durable Construction - 408+3616 Hex Bit Socket This hex bit socket is built for consistent fit and controlled torque when driving 1/4in hex fasteners with a 1/2in drive tool. The 150mm overall length helps reach fasteners set deeper in assemblies while maintaining stable engagement. Made from High Speed Steel with anti-corrosive properties, it's designed for long service life in demanding shop conditions. Permanent size stamping supports faster identification and cleaner tool organization across busy toolboxes. Key Benefits 1/4in hex bit size supports common hex fasteners and internal-drive hardware. 1/2in drive interface matches standard ratchets, breaker bars, and torque tools. 150mm overall length improves access to recessed fasteners and tight spaces. High Speed Steel construction delivers strength and durability with anti-corrosive properties. Stamped size markings provide permanent, easy identification during tool selection. Securely attached yet interchangeable bit design supports reliable, repeatable performance. SKU: 408+3616. Built for professional technicians and heavy use, this socket focuses on durability, clear size identification, and dependable engagement. The combination of 1/2in drive compatibility, extended 150mm reach, and High Speed Steel construction makes it a practical choice for service work where access and tool reliability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.