Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Hex Bit Socket 80mmL
- Mfr # 410+2348
- Zoro # G823583343
original price:Â $10.02 , new price: $9.02 , 9 percent off
new price:Â
$
9.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+2348
- Zoro #
- G823583343
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Size 1/2 Inch Drive 80mm Length Durable Construction - 410+2348, Hex Bit Socket SKU: 410+2348. This 8mm hex bit socket is built for 1/2in drive setups and an 80mm overall length, helping you apply torque with a stable, precise fit. The stamped size marking supports fast identification when organizing or selecting tools during service work. Constructed from high speed steel, it is engineered for high strength, durability, and anti-corrosive properties. The hex bit is securely attached while remaining interchangeable, supporting consistent performance for technicians who rely on repeatable engagement and dependable tool control. Key Benefits 8mm hex bit socket design supports accurate fit and efficient torque transfer. 1/2in drive size matches common ratchets and torque tools in professional sets. 80mm overall length helps access hardware while maintaining leverage and control. High speed steel construction provides strength, durability, and anti-corrosive protection. Stamped size markings improve tool organization and quick, permanent identification. Securely attached yet interchangeable bit construction supports reliable, repeatable performance. Designed for professional-grade, heavy-use environments, this hex bit socket focuses on durability, clear identification, and consistent engagement. Its combination of 1/2in drive compatibility, 8mm hex size, and 80mm length makes it a practical choice for technicians who need dependable performance and long-term service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.