Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Pentacle Bit Socket 50mmL
- Mfr # 308+5020
- Zoro # G623580405
product price:Â
$
5.70
/ea
Sold in multiples of 2 for
$11.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5020
- Zoro #
- G623580405
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-20 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+5020, Bit Socket This 3/8in drive T-20 pentacle bit socket is built for precise fastener engagement and dependable torque transfer. With a 50mm (1.97in) overall length, it balances reach and control while staying compact enough for tighter access points. Engineered for professional technicians, it features a securely attached, interchangeable bit socket design and clearly stamped size markings for quick identification. The construction focuses on durability, corrosion resistance, and consistent performance in daily shop conditions. Key Benefits 3/8in drive T-20 pentacle bit socket for consistent fit and control. 50mm (1.97in) overall length supports access without excessive tool bulk. Made from high speed steel for strength, durability, and anti-corrosive properties. Permanently stamped size marking enables quick, reliable tool identification. Securely attached, interchangeable design handles rigorous professional technician demands. Meets or exceeds ANSI standards for dependable performance and safe operation. SKU 308+5020 is a practical addition to any professional hand tool setup where pentacle T-20 fasteners are common. Its durable steel build, clear size stamping, and standards compliance help maintain efficient workflow and repeatable results under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.